• The item cannot be ordered due to missing prices.

Digital universal caliper set IP 67 200 mm

Article no.: 415555 200
New product

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232C interface; USB interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.03 mm
Interface Digimatic interface; RS232C interface; USB interface
IP Index of Protection IP 67
Jaw length 48 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 415555 200
EAN / GTIN 4029713019235

Description

Version:

“Pocket Talent” digital universal caliper for a wide variety of internal and external measurements (recesses, grooves, threads etc.). Easy-to-read, high-contrast LCD display with 7.5 mm character height. Including a PRESET function (measured value pre-setting).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital caliper, 50 mm setting gauge, 2 pairs of measuring tips for internal and external measurements. 1 battery No. 081560 size CR2032.

Optional extras:

All spare and special contact points No. 434900 to 434915 with M2.5 thread. Data cable No. 498940.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart