Digital universal caliper set IP 67, Measuring range: 200mm

Article no.: 415551 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 1,932.83 /pcs.
  • INR 1,654.41 /pcs.
  • INR 1,075.79 /pcs.
on request
In stock Available in 11-14 working days
27 pieces in stock 27 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface; Digimatic interface
  • Depth gauge: rectangular 3.7×1.3
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Reversible reading mm / inch
Error limit 0.03 mm
Interface RS232 interface; USB interface; Digimatic interface
Depth gauge rectangular 3.7×1.3 mm
IP Index of Protection IP 67
Jaw length 48 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 415551 200
EAN / GTIN 4059192003135
Manufacturer number 4118807
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Digital universal caliper for a wide variety of internal and external measurements (recesses, grooves, threads etc.). The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Caliper, depth base attachment No. 415556, setting gauge No. 415557, measuring force adjustment device No. 415558, 6 pairs of measuring tips for internal and external measurements, 1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498940.

Note:

Other measuring tips on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart