• The item cannot be ordered due to missing prices.

Digital universal caliper Multimar i-wi 1000 mm

Article no.: 415548 1000

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Measured value saving: MAHR reference-lock system
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measured value saving MAHR reference-lock system
Error limit 0.04 mm
Interface MAHR i-wi radio system
IP Index of Protection IP 65
Wireless application Manufacturer’s software
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 415548 1000
EAN / GTIN 4059192062033
Manufacturer number 4119052

Description

Version:

Interchangeable mixing arms, contact points and contact elements (optional accessories). The digital display can always be read from the user’s side. Working area can be extended by rotation. Even distribution for small dimensions, since both jaw holders can be moved along the rail. Stainless hardened slide and rail.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Optional extras:

Measuring arms No. 428101, depth stop No. 428111, caliper jaws No. 428141, measuring tips No. 428120; 428130; 428160; 428170.
i-wi radio receiver No. 498912.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart