{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 0 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measured value saving | MAHR reference-lock system | |
Error limit | 0.03 mm | |
Interface | RS232 interface; Digimatic interface; USB interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Type of product | Universal calipers |
Article number | 415546 600 | |
EAN / GTIN | 4059192003265 | |
Manufacturer number | 4119001 |