{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 750 mm | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.06 mm | |
Interface | USB interface; Digimatic interface | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Workshop calipers |
Article number | 415350 750 | |
EAN / GTIN | 4946368124858 | |
Manufacturer number | 551-206-10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital workshop caliper with measuring tips 750 mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
all parts | hardened | hardened |
Internal jaw ⌀ | 20 mm | 20 mm |
Measured value saving | once-off setting of the zero position | Once-off setting of the zero position |
Jaw length | 150 mm | 150 mm |
Article no of the battery / rechargeable battery fitted | 081560 357 | 081560 CR2032 |
Type of product | Workshop calipers | Workshop calipers |