{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 0 mm - 500 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.04 mm | |
Interface | RS232 interface; USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415320 500 | |
EAN / GTIN | 4059192002923 | |
Manufacturer number | 4112712 |
This article |
Recommendations |
|
---|---|---|
Digital caliper MarCal with measuring tips, Measuring range: 500mm |
||
Scale divisions | 0.0005 in | 0.0005 in |
Internal jaw ⌀ | 20 mm | 20 mm |
Standard | Works standard | ISO 13385 |
Jaw length | 150 mm | 150 mm |
Packaging | sturdy box | sturdy box |
Measurement technology | digital | digital |
Type of product | Workshop calipers | Workshop calipers |