• The item cannot be ordered due to missing prices.

Digital external groove caliper with rod type depth gauge 150 mm

Article no.: 412772 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • all parts: hardened
  • Material: Stainless steel, INOX
  • Reversible reading: mm / inch
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Scale divisions 0.01 mm
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Scale divisions 0.0005 in
    Error limit 0.03 mm
    Jaw length 40 mm
    Standard Manufacturer’s standard
    all parts hardened
    Material Stainless steel, INOX
    Number of batteries contained 1
    Power supply Battery-powered
    Reversible reading mm / inch
    Wireless application Manufacturer’s software
    Measured value saving MAHR reference-lock system
    Interface MAHR i-wi radio system
    IP Index of Protection IP 67
    Packaging sturdy box
    Depth gauge ⌀ 1.6
    Measuring range 150 mm
    Measurement technology digital
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412772 150
    EAN / GTIN 4059192057183
    Manufacturer number 4103374

    Description

    Version:

    Very large LCD display with 11 mm character height. Integral i-wi wireless data interface. Resistant to dust and moisture. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons. Service life approx. 3 years.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032

    Optional extras:

    i-wi radio receiver No. 498912.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart