• The item cannot be ordered due to missing prices.

Workshop vernier caliper in lightweight design, Measuring range: 200mm

Article no.: 412770 200
New product

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 200 mm
Vernier 1/20
Error limit 0.05 mm
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Measurement technology analogue
all parts hardened
Weight 0.4 kg
Packaging sturdy box
Type of product Workshop calipers

Identification numbers & Classifications

Article number 412770 200
EAN / GTIN 4067263118930
Manufacturer number 412770 200

Description

Version:

Workshop vernier caliper in lightweight design. Parallax-free readings with the highest contrast due to white scaling on black surface. Optimum guidance and sliding characteristics due to internal double Vee guides. Exchangeable measuring jaws made of hardened stainless steel, precision ground.

Optional extras:

Measuring jaws of 125 mm, 150 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart