• The item cannot be ordered due to missing prices.

TESA TWIN-CAL digital caliper with rod type depth gauge 150 mm

Article no.: 412765 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • Measured value saving: Once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 150 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ± 0.03 mm
    Depth gauge available yes
    Depth gauge ⌀ 1.6
    Interface USB interface; Digimatic interface; TESA Link Connector TLC
    Drive roller yes
    Jaw length 40 mm
    Digit height LCD display 11 mm
    Measured value saving Once-off setting of the zero position
    Automatic stand-by circuit. yes
    Auto switch-off yes
    Working time 12000 h
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type Button cell
    International size CR2032
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412765 150
    EAN / GTIN 7630041106145
    Manufacturer number 00530094

    Description

    Version:

    Large high-contrast display with 11 mm character height. More than 12,000 operating hours, automatic standby after 10 min and automatic shutdown after 2 h. ABS measurement mode, integral TLC port for data transmission.
    With thumb roller.

    Application:

    External, internal, step and depth measurements.

    Standard:

    Tested to DIN EN ISO 6789.

    Supplied with:

    1 battery No. 081560 CR2032.

    Optional extras:

    Data cable No. 498918, radio No. 498921 size BT.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    TESA TWIN-CAL digital caliper with rod type depth gauge 150 mm

    TESA TWIN-CAL digital caliper with rod type depth gauge 150 mm

    all parts hardened hardened
    Number of batteries contained 1 1
    Auto switch-off yes yes
    Measured value saving Once-off setting of the zero position Once-off setting of the zero position
    Standard ISO 13385 ISO 13385
    Type of product Universal calipers Universal calipers
    Measurement deviation E MPE ± 0.03 ± 0.03

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart