{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.04 mm | |
IP Index of Protection | IP 67 | |
Jaw length | 64 mm | |
Measured value saving | MAHR Reference Lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412733 300 | |
EAN / GTIN | 4059192058302 | |
Manufacturer number | 4103306 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Digital caliper IP67 300 mm |
|||
Scale divisions | 0.01 | 0.01 | 0.01 |
all parts | hardened | hardened | hardened |
Number of batteries contained | 1 | 1 | 1 |
Measuring range | 0 ;300 | 0 ;300 | 0 ;300 |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 | 081560 CR2032 |
Measurement deviation E MPE | ± 0.04 | ± 0.03 | ± 0.03 |