{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Jaw length | 50 mm | |
Digit height LCD display | 11 mm | |
Measured value saving | MAHR Reference Lock system | |
Working time | approx. 3 years | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412717 200 | |
EAN / GTIN | 4059192058326 | |
Manufacturer number | 4103205 |
This article |
Recommendations |
|
---|---|---|
Digital caliper with large display, Measuring range: 200mm |
||
Power supply | Battery-powered | Battery-powered |
Measured value saving | MAHR Reference Lock system | Once-off setting of the zero position |
Standard | ISO 13385 | ISO 13385 |
Jaw length | 50 mm | 50 mm |
Depth gauge | rectangular 3.7×1.3 | rectangular 3.7×1.3 |
Type of product | Universal calipers | Universal calipers |
Measurement deviation E MPE | ± 0.03 mm | ± 0.03 mm |