Dial calipers, Type: 150/01

Article no.: 412350 150/01
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 1,075.79 /pcs.
  • INR 1,932.83 /pcs.
on request
In stock Available in 11-14 working days
461 pieces in stock 461 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Depth gauge: rectangular 4.8×1.7
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Depth gauge rectangular 4.8×1.7
Measuring range 0 mm - 150 mm
Reading (round dial) 0.01 mm
Pointer revolution 1 mm
Measurement deviation E MPE ± 0.03 mm
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Thread table Calipers table
Type of product Dial calipers

Identification & Classification

Article number 412350 150/01
EAN / GTIN 4045197203083
Manufacturer number 412350 150/01
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Satin chrome-plated scale. Shock-proof, with protected rack. Precision dial indicator with rotating dial and locking screw.
Readings of 1 mm on the beam, 1/100 mm on the round dial.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart