• The item cannot be ordered due to missing prices.

VAC-MAT vacuum plate V1

Article no.: 385032 V1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 300 mm
    Width 200 mm
    Height 30 mm
    Weight 5 kg
    Type of product Vacuum clamping plate

    Identification numbers & Classifications

    Article number 385032 V1
    EAN / GTIN 2050001717535
    Manufacturer number 81759

    Description

    Version:

    High-tensile aluminium. Can be extended using connectors as part of a modular system.
    Supplied with ZeroClamp holes, 12M10, pitch 200 mm.

    Application:

    Vacuum clamping of plastic, glass, metals, non-ferrous metals, graphite, and other materials.

    Supplied with:

    1 hose adapter, 1 connection piece, 7 sealing plugs, 1 plug LW12, 2 clamping claws, vacuum hose (1 m), stop discs.
    10 VAC-MAT mats.

    Note:

    Vacuum clamping plates can be extended using connectors as part of a modular system.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    VAC-MAT vacuum plate  V1

    VAC-MAT vacuum plate V1

    Version Zero-point clamping system
    Width 200 200
    Weight 5
    Height 30 30
    Length 300 300
    Type of product Vacuum clamping plate Vacuum clamping plate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart