• The item cannot be ordered due to missing prices.

Pole pieces, pair, for type: 300

Article no.: 382025 300

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pole piece

Identification & Classification

Article number 382025 300
EAN / GTIN 4062406257804
Manufacturer number 382025 300
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

Option 1: Workpiece diameter 40 – 300 mm.
Option 2: Workpiece diameter 158 – 500 mm.
Option 3: max. vertical load: 160 kg.

Application:

For mounting on the pole face of the load lifter. This allows workpieces of different diameters to be lifted. Optimised accessibility for individual lifting situations.

Suitable for:

Lifting magnet LM1 No. 382020 size 300 and 600.

Version:

Option 1
workpiece ⌀: 40 – 300 mm
Option 2
workpiece ⌀: 158 – 500 mm
Option 3
max. vertical load: 160 kg

Supplied with:

Supplied with fastening screws and attachment pins for transporting vertical loads.

Note:

Switch the load lifting magnets on only on magnetic surfaces!
The maximum safe working load varies according to the option selected.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart