• The item cannot be ordered due to missing prices.

Electro permanent magnet clamping plate UniPower 406UP

Article no.: 382000 406UP
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Width 400 mm
Height 51 mm
Number of poles 24
Pole pitch 62 mm
Weight 90 kg
maximum clamping force 145 kN
Power supply Mains operated
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 382000 406UP
EAN / GTIN 2050001777591
Manufacturer number QX406UP

Description

Version:

  • Innovative and patented monoblock design for maximum stiffness and reliability.
  • Quick attachment of the electrical connections.
  • Threaded sockets of high-tensile material in each pole.
  • Sturdy due to monoblock design and use of integral pole plates.

Advantage:

  • Vibration-free machining protects the tool and the machine.
  • Five-axis machining without interference contours.
  • Full exploitation of the machine travel.
  • Significant reduction in set-up times.
  • Unaffected by power failures.
  • Quick and precise plane-parallel milling.
  • Uniform clamping force over the entire clamping area.
  • Low installed height
  • Very high holding forces
  • Quick and easy positioning of workpieces.

Application:

For use in mould-making, tool-making and machine tool building.

Supplied with:

Including ST200FA control unit with 5-pole plug, for controlling a magnetic clamping plate.

Optional extras:

Pole extension No. 382010.

Note:

Installation package for actuating multiple electro-permanent magnetic clamping plates available on request!
The power cable is supplied without any connection plug. Mains connection 400 V / 50 Hz.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart