• The item cannot be ordered due to missing prices.

Neodymium magnetic clamping block 140 mm

Article no.: 380870 140

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 140 mm
    Width 70 mm
    Height 51 mm
    Height tolerance +0.5 / -2 mm
    Magnetic field height 4 mm
    Weight 3 kg
    Nominal clamping force 180 N/cm2
    Type of product Magnetic clamping plate

    Identification numbers & Classifications

    Article number 380870 140
    EAN / GTIN 4045197311313
    Manufacturer number 242.05-ND100-MS

    Description

    Version:

    • Extremely high clamping force due to specially developed process.
    • Sturdy all-steel body with an ON-OFF switch on the end face.
    • Lamellae made of 2 mm brass / 4 mm steel.
    • Neodymium magnetic system.

    Application:

    • For components which are difficult to clamp, such as Ferrotic, carbide with cobalt.
    • For spark erosion and grinding.

    Note:

    Adaptors optionally available for all zero-point clamping systems GARANT Zeroclamp on the market (Partool, 3R, Mecatool, Erowa, etc.). Please supply the respective data when ordering.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart