• The item cannot be ordered due to missing prices.

Lamellae pole block (single, non-magnetic), Type: 7

Article no.: 380820 7

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 100 mm
Width 50 mm
Height 40 mm
Version flat
Pole alignment lengthwise
Weight 1.7 kg
Type of product Laminated block

Identification numbers & Classifications

Article number 380820 7
EAN / GTIN 4045197311023
Manufacturer number 248.60-100X50X40-LE

Description

Version:

  • Steel-brass connection.
  • Longitudinal and transverse pole pitch. Level or Vee profile.
  • Lamellae made of 1 mm brass / 3 mm steel, adhesively bonded without tie rods.
  • Lamellae pole blocks are themselves non-magnetic.
  • Height tolerance ± 0.5 mm.

Application:

  • For use only in connection with magnetic clamping plates for machining irregularly-shaped components.
  • Pole blocks can be machined to any desired profile.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart