{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chuck ⌀ | 160 mm | |
Height | 57 mm | |
Height tolerance | 0 / -1 mm | |
Pitch circle ⌀ | 142 mm | |
Thread ⌀ | 4×M8 | |
Magnetic field height | 10 mm | |
Weight | 8 kg | |
Nominal clamping force | 100 N/cm2 | |
Grinding allowance in pole area | 6 mm | |
Centre ⌀ | 125 mm | |
Centring hole depth | 4 mm | |
Parallel pole distribution | 8+3 mm | |
possible to bore out to centre hole “J” | 15×6 mm | |
Type of product | Magnetic clamping chuck |
Article number |
380777 160
Copy |
|
EAN / GTIN |
2050001943699
Copy |
|
Manufacturer number |
244.11-160
Copy |
|
Manufacturer/responsible person | SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de |