{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chuck ⌀ | 300 mm | |
Height | 62 mm | |
Height tolerance | 0 / -1 mm | |
Pitch circle ⌀ | 227 mm | |
Thread ⌀ | 4×M8 | |
Magnetic field height | 8 mm | |
Weight | 31 kg | |
Nominal clamping force | 100 N/cm2 | |
Grinding allowance in pole area | 5 mm | |
Centre ⌀ | 250 mm | |
Centring hole depth | 4 mm | |
Parallel pole distribution | 1.9 mm | |
possible to bore out to centre hole “J” | 300×5 mm | |
Type of product | Magnetic clamping chuck |
Article number | 380776 300 | |
EAN / GTIN | 2050001943675 | |
Manufacturer number | 244.01-300 |