• The item cannot be ordered due to missing prices.

Permanent magnetic clamping plate, fine pole distribution 255 mm

Article no.: 380500 255

Select article variation and quantity

Pole area length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pole area length 255 mm
Width 130 mm
Height 49 mm
Height tolerance +0.5 / -2 mm
Magnetic field height 6 mm
Grinding allowance in pole area 8 mm
Weight 14.5 kg
Nominal clamping force 80 N/cm2
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 380500 255
EAN / GTIN 4045197310682
Manufacturer number 243.01-255X130

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • Through transverse pole distribution.
  • Uniform clamping force over entire width and side faces of the pole area.
  • Lamellae made of 0.5 mm brass / 1.4 mm steel.

Application:

  • For grinding and spark erosion machines.
  • Universal clamping of small and medium-sized components of any thickness. (Particularly suitable for thin components).
  • Consistent clamping force over entire width and side faces guaranteed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart