Permanent magnet, transverse pole pitch, Length L: 280mm

Article no.: 380040 280
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pole area length 280 mm
Width B 280 mm
Height H 68.5 mm
Dimension D 220 mm
Magnetic field height 6 mm
Grinding allowance in pole area 6 mm
Weight 29 kg
Nominal clamping force 130 N/cm2
Type of product Magnetic clamping plate

Identification & Classification

Article number 380040 280
Copy
EAN / GTIN 4045197781765
Copy
Manufacturer number 380040 280
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Alu casing for mounting on top or for incorporation.
  • Stop strips on 3 sides.
  • 2 switch points.
  • Milled-in grip handle.
  • 4 ZeroClamp holes provided at 200 pitch.
  • Lamellae made of 3 mm brass / 12 mm steel.

2 switch points for two magnetic fields;
For large workpieces that must be clamped across the entire magnetic field, both switch points must be switched on.

Advantage:

Two workpieces can be clamped on a single pallet (using 2 switch points).

Application:

For clamping medium-sized to large workpieces for grinding, milling and spark erosion.

Supplied with:

Hexagon socket.

Note:

Suitable GARANT ZeroClamp clamping stud 360025 18M16 or 18M16/138.
The pallets are secured by ZeroClamp clamping studs or by stepless adjustable clamps securing the machine clamping slots directly to the machine table.

Warning:

Intended use
  • For clamping during grinding, milling and eroding of medium to large workpieces with the highest possible ferromagnetic alloy content.
  • Suitable for 5-face machining in combination with a lamellae pole block.
  • For workpieces with a minimum thickness of 5 mm and minimum dimensions of 25 mm x 25 mm.
  • Only switch on the magnet if the workpiece is positioned on it.
  • Pole plate must be clean and level.
  • For installing pins or recesses, do not drill through holes.
  • For work in industrial environments.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not clamp workpieces which are uneven or have rough surfaces, dirt or burrs.
  • Do not clamp a workpiece with a large projection or height (maximum height corresponds to workpiece width).
  • Do not clamp workpieces in areas which are magnetically weaker, if possible.
  • Do not use with reduced holding force.
  • Do not use in explosion hazard areas.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart