• The item cannot be ordered due to missing prices.

Quick-action table clamp GRS20-12

Article no.: 377065 GRS20-12

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 123-140 mm
Clamping height h 200 mm
maximum clamping force at 50mm clamping height 7.5 kN
Height H 322 mm
Attachment hole ⌀ 16.5 mm
Type of product Quick clamp

Identification numbers & Classifications

Article number 377065 GRS20-12
EAN / GTIN 4008158035840
Manufacturer number GRS20-12

Description

Version:

Steplessly variable, fixed or pivoted. Type BS − the clamping action is released by tightening the clamping handle further then pressing the release lever (clamp then releases easily). Type GRS − the spindle is located away from the head, allowing free access to the work area.

Application:

For use on machine tables for fast and reliable clamping and releasing when manufacturing individual parts.

Optional extras:

Socket-head screw to DIN 912, T-nuts No. 375315; 375320; 375325 to DIN 508.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart