• The item cannot be ordered due to missing prices.

Hook toggle clamp vertical 3

Article no.: 376820 3

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6848VJ
    Hole spacing e 19 mm
    Hole spacing f 24.5 mm - 32 mm
    Bore ⌀ d 6.5 mm
    Adjustment travel of clamping hook c 6.5 mm - 36 mm
    Clamping height h 19 mm
    Clamping force P (traction) 3,200 N
    Overall height H 70 mm
    Overall length L 125 mm
    Type of product Hook toggle clamp

    Identification numbers & Classifications

    Article number 376820 3
    EAN / GTIN 4020772008659
    Manufacturer number 557409

    Description

    Version:

    • Quick-action clamp with toggle action.
    • Self-locking mechanism prevents inadvertent opening.
    • Rivet of stainless steel.
    • Handle made of oil-resistant plastic.
    • Galvanised clamps.
    • Clamping hook adjustable using thread.
    • Bearing bushes case-hardened.
    • Bearings greased.
    • Hardened hook.

    Complete with catch.

    Application:

    For closing containers.

    Note:

    • More compact design due to new handle.
    • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart