{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 376735 3 | |
a | 69.9 mm | |
f | 41.3 mm | |
i | 52.5 mm | |
l | 5 mm | |
Absatzlänge b | 14,4 mm | |
c | 19 mm | |
g | 41.3 mm | |
h | 33,3 mm | |
d | 5,6 mm | |
k | 20 mm | |
Type of product | Angled base |
Article number | 376735 3 | |
EAN / GTIN | 4045197226815 | |
Manufacturer number | 376735 3 |