{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6842 | |
Hole spacing g | 41 mm | |
Hole spacing e | 41 mm | |
Hole spacing f | 50 mm | |
Clamping height b to centre of screw | 38 mm | |
Bore ⌀ d | 8.5 mm | |
Clamping range | 40 mm | |
Clamping force P (pressure and traction) | 10,000 N | |
Overall height H | 137.5 mm | |
Overall length L | 380 mm | |
Contact screw | M12×50 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376720 5 | |
EAN / GTIN | 4020772008581 | |
Manufacturer number | 557403 |