{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6830SJ | |
Hole spacing e | 25.7 mm | |
Hole spacing f | 22-31.8 mm | |
Bore ⌀ d | 6.5 mm | |
Clamping height H | 32 mm | |
Clamping force P1 | 1,800 N | |
Clamping force P2 | 2,500 N | |
overall height | 48.5 mm | |
overall length | 206 mm | |
Contact screw | M8×45 mm | |
Type of product | Horizontal toggle clamp |
Article number |
376650 3
Copy |
|
EAN / GTIN |
4020772008819
Copy |
|
Manufacturer number |
557427
Copy |
|
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |