• The item cannot be ordered due to missing prices.

Horizontal toggle clamp with vertical base, Type: 3

Article no.: 376630 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6832J
Hole spacing e 25.7 mm
Bore ⌀ d 6.5 mm
Clamping height H 42.5 mm
Clamping force P1 1,800 N
Clamping force P2 2,500 N
overall height 65 mm
overall length 206 mm
Contact screw M8×45 mm
Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number 376630 3
EAN / GTIN 4020772008192
Manufacturer number 557343

Description

Version:

Captive contact screws.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.

With vertical base for fixing to ribs and for welded structures.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Horizontal toggle clamp with vertical base, Type: 3

Horizontal toggle clamp with vertical base, Type: 3

Contact screw M8×45 mm M8×50 mm
Bore ⌀ d 6.5 mm 6.6 mm
overall height 65 mm 68.5 mm
overall length 206 mm 190 mm
Clamping force P1 1,800 N 1,650 N
Hole spacing e 25.7 mm 26 mm
Type 6832J 376625 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart