{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 376625 0 | |
Hole spacing e | 11.2 mm | |
Hole spacing f | 16 mm | |
Bore ⌀ d | 4.3 mm | |
Clamping height H | 8 mm | |
Clamping force P1 | 230 N | |
Clamping force P2 | 380 N | |
overall height | 17 mm | |
overall length | 77 mm | |
Contact screw | M4×20 mm | |
Type of product | Horizontal toggle clamp |
Article number |
376625 0
Copy |
|
EAN / GTIN |
4045197229908
Copy |
|
Manufacturer number |
376625 0
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |