{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6830J | |
Hole spacing e | 26 mm | |
Hole spacing f | 19.5-29.5 mm | |
Bore ⌀ d | 5.6 mm | |
Clamping height H | 24 mm | |
Clamping force P1 | 1,000 N | |
Clamping force P2 | 1,200 N | |
overall height | 45 mm | |
overall length | 162 mm | |
Contact screw | M6×35 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376610 2 | |
EAN / GTIN | 4020772008079 | |
Manufacturer number | 557333 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Horizontal toggle clamp with horizontal base 2 |
||
Contact screw | M6×35 mm | M6×40 mm |
overall height | 45 mm | 54 mm |
Clamping force P1 | 1,000 N | 1,200 N |
Clamping force P2 | 1,200 N | 1,400 N |
Hole spacing e | 26 mm | 26 mm |
Type | 6830J | 376625 2 |
Clamping height H | 24 mm | 24 mm |