{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force | 3,000 N | |
automatic height adjustment S | 13 mm | |
maximum clamping height | 35 mm | |
Contact screw | M8×50 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376410 25 | |
EAN / GTIN | 4045197953346 | |
Manufacturer number | 376410 25 |
This article |
Recommendations |
||
---|---|---|---|
Push-pull toggle clamp, variable, Type: 25 |
|||
Contact screw | M8×50 mm | M4×20 mm | M6×37 mm |
Clamping force P (pressure and traction) | 450 N | ||
Clamping height b to centre of screw | 12.7 mm | ||
Clamping range | 16 mm | ||
Type | 376715 0 | ||
Overall height H | 38 mm | ||
Type of product | Push-pull toggle clamp | Push-pull toggle clamp | Push-pull toggle clamp |