{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6334 | |
Thread | M16 | |
Overall length | 48 mm | |
Width across flats AF | 24 mm | |
Distance across corners e | 26.8 mm | |
Type of product | Nut |
Article number | 375395 M16 | |
EAN / GTIN | 4020772082703 | |
Manufacturer number | 82701 |