• The item cannot be ordered due to missing prices.

TWINNUT nut M10

Article no.: 375392 M10

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6333S
Thread M10
Overall height 14 mm
Type of product Nut

Identification numbers & Classifications

Article number 375392 M10
EAN / GTIN 4020772381868
Manufacturer number 381863

Description

Version:

Two-part threaded nut for quick assembly applications. Tightening capability equal to standard nut of strength class 10.
Nut with collar.

Advantage:

Quick fitting on to threaded rods that are long, corroded, up to 20° bent or damaged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart