{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6331 | |
Thread | M8 | |
Overall length | 12 mm | |
Width across flats AF | 13 mm | |
Distance across corners e | 14.38 mm | |
Collar ⌀ | 18 mm | |
Collar height | 3.5 mm | |
Type of product | Nut |
Article number |
375390 M8
Copy |
|
EAN / GTIN |
4020772082116
Copy |
|
Manufacturer number |
82115
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |