• The item cannot be ordered due to missing prices.

Stud DIN 6379, Thread M × length L: M14X63

Article no.: 375380 M14X63

Select article variation and quantity

Thread M × length L Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6379
Thread M14×63
Length a 46 mm
Length b 32 mm
Type of product Screw

Identification numbers & Classifications

Article number 375380 M14X63
EAN / GTIN 4020772081379
Manufacturer number 81372

Description

Version:

Rolled thread.

Application:

For individual combination of T-bolts in conjunction with T-nuts and tenons No. 375315 − 375330, nuts No. 375385 − 378395 and plain washers No. 375340 − 375360.

Standard:

DIN 6379

Material:

Heat−treated steel
Strength class:
  • M6 − M12 = 10.9
  • M14 − M30 = 8.8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart