• The item cannot be ordered due to missing prices.

Rhombus T-bolt 22X200 mm

Article no.: 375335 22X200

Select article variation and quantity

T-slot nominal size×length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 797
Rhombus yes
T-slot nominal size 22 mm
Thread G M20
Length L 200 mm
Thread length b 120 mm
narrow nut width a 21.7 mm
Nut width e 35 mm
Height k 14 mm
Type of product Tee-bolt

Identification numbers & Classifications

Article number 375335 22X200
EAN / GTIN 4020772086817
Manufacturer number 86819

Description

Version:

  • Forged and milled
  • T-slots, rolled thread.
  • Hardened to strength class 10.9.

Application:

Later insertion of an additional clamping point is made easier on long tables. The T-bolt is inserted into the T-slot from above.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart