• The item cannot be ordered due to missing prices.

Rhombus T-nut, T-slot nominal size / thread: 22/M20mm

Article no.: 375330 22/M20

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 510
T-slot nominal size 22 mm
Thread M20
Nut height 28 mm
Width e 35 mm
Width a 21.7 mm
Height k 14 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375330 22/M20
EAN / GTIN 4020772080303
Manufacturer number 80309

Description

Application:

For the insertion of the T-nut from above through the top of the T-slot. (Load capacity lower than No. 375315 due to reduced bearing surface).

Material:

Quenched and tempered steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart