• The item cannot be ordered due to missing prices.

T-nut with threaded shank 6 mm

Article no.: 375315 6

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 508
    T-slot nominal size 6 mm
    Thread M5
    Nut height 8 mm
    Width a 5.7 mm
    Width e 10 mm
    Height k 4 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 375315 6
    EAN / GTIN 4020772080006
    Manufacturer number 80002

    Description

    Application:

    For combination with studs or bolts.

    Standard:

    DIN 508

    Material:

    Quenched and tempered steel, strength 10.

    Note:

    Full load-bearing capacity only when threaded for the entire nut length.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart