{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 16 mm | |
Thread G | M16 | |
Length L | 250 mm | |
Thread length b | 150 mm | |
narrow nut width a | 15.7 mm | |
Nut width e | 25 mm | |
Height k | 9 mm | |
Type of product | Tee-bolt |
Article number | 375310 1616250 | |
EAN / GTIN | 4020772086299 | |
Manufacturer number | 86298 |