{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6443 | |
Pin ⌀ | 14 mm | |
External ⌀ | 63 mm | |
for clamp with slot width | 14 − 22 mm | |
Type of product | Pad |
Article number | 375020 14 | |
EAN / GTIN | 4020772072759 | |
Manufacturer number | 72751 |