{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6430S | |
highest support height | 200 mm | |
lowest support height | 140 mm | |
Head size AF | 46 mm | |
Slot width | 18 mm | |
Load capacity | 60 kN | |
Type of product | Screw jack |
Article number | 374000 200 | |
EAN / GTIN | 4020772072568 | |
Manufacturer number | 72561 |