• The item cannot be ordered due to missing prices.

Screw jack with magnetic base, highest support height: 110mm

Article no.: 373550 110

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6400
highest support height 110 mm
lowest support height 80 mm
Head ⌀ 50 mm
Lower part ⌀ 50 mm
for clamp with slot width 14 mm - 22 mm
Load capacity 30 kN
Type of product Screw jack

Identification numbers & Classifications

Article number 373550 110
EAN / GTIN 4020772075828
Manufacturer number 75820

Description

Version:

Self-locking trapezoidal thread spindle with end stop.
The permanent magnet in the base of the screw jack ensures simple, lasting and precise positioning of the workpiece on vertical faces.

Note:

With centring hole ⌀ 12 mm for jack pads No. 375000 - 375010.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart