• The item cannot be ordered due to missing prices.

Universal step block single, Type: 3

Article no.: 372200 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6500E
Support height (used in pairs) 71 mm - 208 mm
Height 131 mm
Length 68 mm
Width 30 mm
Type of product Spare part clamp

Identification numbers & Classifications

Article number 372200 3
EAN / GTIN 4020772073312
Manufacturer number 73312

Description

Version:

Toothed stepwise. For use in pairs. Individual blocks can be used in conjunction with clamp No. 372000.

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart