• The item cannot be ordered due to missing prices.

Clamp, cranked 18X125 mm

Article no.: 371800 18X125

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6316
Standard DIN 6316
Slot width 18 mm
overall length 125 mm
Height H 50 mm
Height H2 25 mm
Width 50 mm
for clamping screws M16; M18
Type of product Plain clamp

Identification numbers & Classifications

Article number 371800 18X125
EAN / GTIN 4020772071066
Manufacturer number 71068

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart