{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6315GN | |
Standard | DIN 6315 GN | |
Slot width | 22 mm | |
overall length | 250 mm | |
Height | 40 mm | |
Width | 60 mm | |
for clamping screws | M20; M22 | |
Type of product | Plain clamp |
Article number | 371400 22X250 | |
EAN / GTIN | 4020772070922 | |
Manufacturer number | 70920 |