• The item cannot be ordered due to missing prices.

Forked clamp offset 12 mm

Article no.: 370810 12

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315V
Slot width a 12 mm
Clamping height h 10 mm - 48 mm
Tee bolt DIN 787, No. 375300 Size 1212100
Length L 125 mm
Width B 40 mm
Height H 25 mm
Distance e from tip to end of slot 90 mm
Type of product Plain clamp

Identification numbers & Classifications

Article number 370810 12
EAN / GTIN 4020772073190
Manufacturer number 73197

Description

Version:

Quenched and tempered steel, painted.

Application:

To achieve the lowest clamping height, turn the clamp around.

Material:

Screw strength 8.8.

Supplied with:

Adjusting screw and T-bolts DIN 787 (see No. 375300).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart