• The item cannot be ordered due to missing prices.

Cranked clamp with adjusting support screw, Slot width a: 18mm

Article no.: 370720 18

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6316V
Slot width a 18 mm
Clamping height h 36 mm - 69 mm
Tee bolt DIN 787, No. 375300 Size 1816125
Length L 160 mm
Width B 18 mm
Height H 25 mm
Distance from tip to slot 51.5 mm
Slot length f 50 mm
Type of product Plain clamp

Identification numbers & Classifications

Article number 370720 18
EAN / GTIN 4020772071318
Manufacturer number 71316

Description

Version:

Clamp painted. Clamping height steplessly adjustable via screw (without clamping lever).

Material:

Quenched and tempered steel, screw strength 8.8 or 10.9 (depending on size!).

Supplied with:

Adjusting screw and T-bolt DIN 787 (No. 375300).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart