Tapered clamp with adjusting support screw offset, Slot width a: 12mm

Article no.: 370685 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
162 pieces in stock 162 pieces available in 11-14 working days

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width a 12 mm
Type 6314AV
Clamping height h 10 mm - 48 mm
Tee bolt DIN 787, No. 375300 Size 1212100
Length L 100 mm
Width B 40 mm
Height H 20 mm
Shoulder height A1 8 mm
Shoulder depth A2 10 mm
Distance from tip to slot 21 mm
Slot length f 40 mm
Type of product Plain clamp

Identification & Classification

Article number 370685 12
EAN / GTIN 4020772074593
Manufacturer number 74591
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Quenched and tempered steel, painted, screw strength 8.8.

Application:

To achieve the lowest clamping height, turn the clamp around.

Supplied with:

Adjusting screw and T-bolt DIN 787 (No. 375300).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart