{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6313K | |
Slot width a | 16 mm | |
Clamping height h | 0 mm - 55 mm | |
Tee bolt DIN 787, No. 375300 | Size 1616160 | |
Length L | 130 mm | |
Width B | 56 mm | |
Type of product | Clamp |
Article number | 370665 16 | |
EAN / GTIN | 4020772077181 | |
Manufacturer number | 77180 |