• The item cannot be ordered due to missing prices.

T-nut 16 mm

Article no.: 370550 16

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT
  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 508
    Standard DIN 508
    Width a 15.7 mm
    Width e 25 mm
    Height k 9 mm
    Length 25 mm
    Thread size M14
    Nut height 18 mm
    T-slot nominal size 16 mm
    with thread yes
    Material Heat-treatable steel
    Strength class 10
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 370550 16
    EAN / GTIN 4020772080051
    Manufacturer number 80051

    Description

    Application:

    For combination with studs or bolts.

    Standard:

    DIN 508

    Material:

    Quenched and tempered steel, strength 10.

    Note:

    Full load-bearing capacity only when threaded for the entire nut length.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart