{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 508 | |
Standard | DIN 508 | |
Width a | 17.7 mm | |
Width e | 28 mm | |
Height k | 10 mm | |
Length | 28 mm | |
Thread size | M12 | |
T-slot nominal size | 18 mm | |
with thread | yes | |
Material | Heat-treatable steel | |
Strength class | 10 | |
Type of product | Tee-nut |
Article number | 370540 18 | |
EAN / GTIN | 4020772158903 | |
Manufacturer number | 158907 |